Two Handle Single Function Shower System in Polished Chrome
Origins® Two Handle Single Function Shower System in Polished Chrome
Product Details
Product Details
- Origins tub/shower system with hand shower
- Temptrol Pressure Balancing valve
- Adjustable stop screw to limit handle turn
- Wall connection
- 36" ADA grab/slide bar
- Separate three function diverter
- 5 1/4" non-diverter tub spout
- Flexible metal hose
- 1 mode hand shower with non-positive shutoff
- 1 mode showerhead
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 4-1/4 in
- Escutcheon Width:
- 4-1/4 in
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Diameter:
- 3-3/8 in
- Hand Shower Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Height:
- 5-4/5 in
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- Length:
- 3-5/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 6-3/8 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- No
- Tub Spout Reach:
- 5-1/2 in
- Tub Spout Type:
- Non-diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 5-4/5 in