This product requires certification to purchase.

Safetymix Cap for Symmons Safetymix Shower Valve

Symmons Industries

SafetyMix® Safetymix Cap for Symmons Safetymix Shower Valve

  • Fast #
  • Part #SYMSC-2
  • Item #294709
  • Manufacturer Part #SC-2
5 out of 5 Customer Rating
Brand image
Symmons Industries

SafetyMix® Safetymix Cap for Symmons Safetymix Shower Valve

  • Fast #
  • Part #SYMSC-2
  • Item #294709
  • Manufacturer Part #SC-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 63
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cap
  • For use with Safetymix series from 1960 to date & 800 series Hydapipe
  • Genuine Symmons repair part
  • Constructed of brass and plastic
  • Limited lifetime warranty for consumer; 5 year warranty for commercial use
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CSA Certified:
CSA B125.1
Collection:
SafetyMix®
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Depth:
2 in
Faucet Part Type:
Cap
Fits Brand:
Symmons Industries
Fits Model:
SafetyMix
GSA Approved:
No
Height:
2 in
IAPMO Listed:
No
Length:
2-17/50 in
MA Approved:
Yes
Material:
Brass, Bronze, Stainless Steel, Plastic
Material Type:
C36000
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
UL Listed:
No
UPC:
671256701500
WaterSense Labeled:
No
Width:
2 in