This product requires certification to purchase.

Shower Kit with Single Lever Handle in Polished Chrome

You last purchased this on
 
Symmons Industries

SafetyMix® Shower Kit with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #SYM1-100
  • Item #1829384
  • Manufacturer Part #1-100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

SafetyMix® Shower Kit with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #SYM1-100
  • Item #1829384
  • Manufacturer Part #1-100
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Safetymix® pressure balancing valve
  • Adjustable stop screw to limit handle turn
  • Shower system with Safetymix
  • Includes adjustable stop screw to limit handle turn
  • Super showerhead #4-231, single mode with adjustable flood or mist spray
  • Color/Finish: Polished Chrome
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1 2005
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1 2005
Collection:
SafetyMix®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
2.5 gpm
Trim Only:
No
WaterSense Labeled:
No
Width:
6 in