This product requires certification to purchase.

Single Handle Shower System in Polished Chrome

You last purchased this on
 
Symmons Industries

SafetyMix® Single Handle Shower System in Polished Chrome

  • Fast #
  • Part #S1-117-FS-B30-TRM
  • Item #7149433
  • Manufacturer Part #1-117-FS-B30-TRM
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

SafetyMix® Single Handle Shower System in Polished Chrome

  • Fast #
  • Part #S1-117-FS-B30-TRM
  • Item #7149433
  • Manufacturer Part #1-117-FS-B30-TRM
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
SafetyMix®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Lever
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
2.5 gpm