Single Handle Metering Bathroom Sink Faucet
Scot® Single Handle Metering Bathroom Sink Faucet
Frequently Purchased Together
Product Details
Product Details
- Brass metering faucet
- Single hole mount
- 1/2" IPS male supply connections for cold or tempered water
- Adjustable flow time
- Vandal resistant aerator
- Vandal resistant 0.5 gpm (1.9 L/min) aerator limits water flow to a maximum of 0.25 gpc (0.95 L/cyl)
- 1 Brass push handle
- Limited lifetime warranty for consumer; 5 year warranty for commercial use
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.33
- Application:
- Commercial
- BAA Compliant:
- Yes
- Bathroom Faucet Type:
- Metering
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Scot®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 2 in
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-15/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Length (in):
- 1-1/2 in
- Handle Material:
- Brass
- Handle Type:
- Knob
- Height:
- 3-22/25 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/8 in
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 3-22/25 in
- Spout Reach:
- 3-47/50 in
- Spout Swivel:
- No
- Supply Lines Included:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Width:
- 2 in