1-13/50 in. Plastic Plunger in Polished Chrome
Sereno® 1-13/50 in. Plastic Plunger in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Pop-up plunger replacement
- Replaces plunger from P-25 and RL-154 pop-up assembly
- Genuine Symmons repair part
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- Sereno®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-13/50 in
- Faucet Part Type:
- Stopper
- Fits Brand:
- Symmons Industries
- GSA Approved:
- No
- Height:
- 4-1/5 in
- IAPMO Listed:
- No
- Length:
- 1-13/50 in
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-13/50 in