Sereno®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 324-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Single handle lavatory faucet for single hole mount shall include quarter turn ceramic cartridge, braided supply hoses with 3/8" compression fittings
- Lift rod, pop-up drain assembly, standard 1.0 gpm (3.8 l/min) flow rate
- Single handle lavatory faucet shall be metal construction, plated in standard polished chrome finish
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Monoblock
- Cartridge Type:
- Ceramic Disc
- Collection:
- Sereno®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1-3/8 in
- Faucet Height:
- 6-3/16 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.0 gpm
- Handle Included:
- Yes
- Height:
- 6-29/50 in
- Maximum Deck Thickness:
- 1-3/8 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Spout Height:
- 4-7/16 in
- Spout Reach:
- 5 in
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-9/25 in