This product requires certification to purchase.

Shower Valve Body with Volume Control in Polished Chrome

You last purchased this on
 
Symmons Industries

Shower Valve Body with Volume Control in Polished Chrome

  • Fast #
  • Part #SYMS-4001-X-BODY
  • Item #3792024
  • Manufacturer Part #S-4001-X-BODY
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Shower Valve Body with Volume Control in Polished Chrome

  • Fast #
  • Part #SYMS-4001-X-BODY
  • Item #3792024
  • Manufacturer Part #S-4001-X-BODY
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Temptrol pressure balancing shower valve body
  • Integral volume control
  • Adjustable stop screw to limit handle
  • Sweat connections: 1/2"
  • Built-in service stops
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Sweat
Handle Type:
Lever
WaterSense Labeled:
No