This product requires certification to purchase.

Cartridge for Showeroff Series

You last purchased this on
 
Symmons Industries

Showeroff® Cartridge for Showeroff Series

  • Fast #
  • Part #SYMHV-1
  • Item #7148745
  • Manufacturer Part #HV-1
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Showeroff® Cartridge for Showeroff Series

  • Fast #
  • Part #SYMHV-1
  • Item #7148745
  • Manufacturer Part #HV-1
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 24 Pallet: 1008
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manual shut-off cartridge with cross handle
  • For use with Showeroff series valves from 1983 to date
  • Genuine Symmons repair part
  • Requires Certification

Specifications

Application:
Commercial
Brand Model Compatibility:
ShowerOff
Cartridge Type:
Adjustable
Collection:
Showeroff®
Faucet Part Type:
Cartridge
Fits Brand:
Symmons Industries
GSA Approved:
No
Height:
2-5/8 in
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Stem Type:
Hot and Cold
WaterSense Labeled:
No
Width:
2-5/8 in