Single Function Hand Shower in Polished Chrome
Single Function Hand Shower in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- 1 mode hand shower unit
- 3 in diameter
- 2.0 gpm (7.6 L/min) standard
-
Green
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.0 gpm
- Height:
- 29-1/4 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Length:
- 30 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Showerhead Function:
- Single
- Slide Bar Height:
- 29-1/4 in
- WaterSense Labeled:
- Yes