This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

You last purchased this on
 
Symmons Industries

Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SYM4-295-15-1.5
  • Item #7148992
  • Manufacturer Part #4-295-15-1.5
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SYM4-295-15-1.5
  • Item #7148992
  • Manufacturer Part #4-295-15-1.5
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 16 Pallet: 1008
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Single mode showerhead
  • With 15 degree spray angle
  • Sweat 1/2" connection
  • Standard GPM 1.5 (5.7 L/min)
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-5/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-5/8 in
IAPMO Listed:
No
Length:
3-5/8 in
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
Yes
Width:
3-1/4 in