This product requires certification to purchase.

Single Handle Single Function Shower System in Polished Chrome

You last purchased this on
 
Symmons Industries

Single Handle Single Function Shower System in Polished Chrome

  • Fast #
  • Part #SYM1117VTL5TRM
  • Item #9539492
  • Manufacturer Part #1117VTL5TRM
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Single Handle Single Function Shower System in Polished Chrome

  • Fast #
  • Part #SYM1117VTL5TRM
  • Item #9539492
  • Manufacturer Part #1117VTL5TRM
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Vasu-Temp shower trim
  • Adjustable stop screw to limit handle turn
  • Hand shower system not included
  • Separate two function diverter
  • 1 mode showerhead
  • Tub spout not included
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Body Spray Flow Rate:
2.0 gpm
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Flow Rate:
2.0 gpm
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
9-1/2 in
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Mist
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-1/2 in