Stem Extender for SafetyMix and Visu-Temp
Stem Extender for SafetyMix and Visu-Temp
Product Details
Product Details
- Spindle extension kit
- For use with Safetymix and Visu-Temp shower series valves
- Genuine Symmons repair part
Specifications
- Faucet Part Type:
- Stem
- Fits Brand:
- Symmons Industries
- Height:
- 1-3/8 in
- IAPMO Listed:
- No
- Material:
- Brass, Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Width:
- 1-3/8 in