This product requires certification to purchase.

1 gpm Male Threaded Aerator in Polished Chrome

You last purchased this on
 
Symmons Industries

Symmetrix® 1 gpm Male Threaded Aerator in Polished Chrome

  • Fast #
  • Part #SYMFLR-110-1.0
  • Item #4900644
  • Manufacturer Part #FLR-110-1.0
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Symmetrix® 1 gpm Male Threaded Aerator in Polished Chrome

  • Fast #
  • Part #SYMFLR-110-1.0
  • Item #4900644
  • Manufacturer Part #FLR-110-1.0
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 3150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Collection:
Symmetrix®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Male Threaded
End Connections:
Male Threaded
Flow Rate:
1.0 gpm
IAPMO Listed:
No
Pressure Compensating:
No
WaterSense Labeled:
No