Cold Cartridge for Lucetta SLW-4612
Symmetrix® Cold Cartridge for Lucetta SLW-4612
Frequently Purchased Together
Product Details
Product Details
- Cold lavatory replacement cartridge, extension
- Fits most Symmons Symmetrix Kitchen, Bar, Laundry, and Roman Tub faucets
- For use with cold water only
- Includes cartridge only
Specifications
- Application:
- Residential
- Collection:
- Symmetrix®
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Symmons Industries
- GSA Approved:
- No
- Height:
- 189/200 in
- IAPMO Listed:
- No
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Stem Type:
- Cold
- WaterSense Labeled:
- No
- Width:
- 189/200 in