Cold Cartridge for S-248 Series
Symmetrix® Cold Cartridge for S-248 Series
Frequently Purchased Together
Product Details
Product Details
- Cold lavatory replacement cartridge
- Fits most Symmons Symmetrix Kitchen, Bar, Laundry, and Roman Tub faucets
- Genuine Symmons repair part
- Cartridge used for cold water only
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Symmons
- Cartridge Type:
- Ceramic Disc
- Collection:
- Symmetrix®
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Symmons Industries
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Stem Type:
- Cold
- WaterSense Labeled:
- No
- Width:
- 189/200 in