This product requires certification to purchase.

Hot Cartridge for S-254 Series

You last purchased this on
 
Symmons Industries

Symmetrix® Hot Cartridge for S-254 Series

  • Fast #
  • Part #SYMKN-114
  • Item #2171167
  • Manufacturer Part #KN-114
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Symmetrix® Hot Cartridge for S-254 Series

  • Fast #
  • Part #SYMKN-114
  • Item #2171167
  • Manufacturer Part #KN-114
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 468
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hot lavatory replacement cartridge
  • Fits most Symmons Symmetrix Kitchen, Bar, Laundry, and Roman Tub faucets
  • Genuine Symmons repair part
  • Cartridge used for hot water only
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Brand Model Compatibility:
Symmons
Cartridge Type:
Ceramic Disc
Collection:
Symmetrix®
Faucet Part Type:
Cartridge
Fits Brand:
Symmons Industries
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Stem Type:
Hot
WaterSense Labeled:
No
Width:
189/200 in