Two Handle Utility Sink Faucet in Polished Chrome
Symmetrix® Two Handle Utility Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Symmetrix two handle service sink faucet
- Wall mount
- Ceramic cartridges
- 1/2" IPS inlet connections
- Vandal resistant
- Mop bucket hook on spout
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Symmetrix®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 8 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Scald Guard:
- No
- Spout Reach:
- 7-7/8 in
- Spout Swivel:
- No
- Spout Type:
- Mid Arc
- UL Listed:
- No
- Utility Faucet Type:
- Service
- WaterSense Labeled:
- No
- Width:
- 8 in