1-1/2 in. and 2 in. FNPT Mixing Valve
TempControl® 1-1/2 in. and 2 in. FNPT Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- TempControl 7-1000A valve and piping assembly
- ASSE 1017, CSA B125.3 certified
- Female NPT: inlet 1-1/2"/outlet 2"
- Brass, bronze, and stainless steel construction
- Minimum flow rate: 0.5 gpm
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1017
- Application:
- Commercial
- Brand Model Compatibility:
- 6-1000A, 5-1000A Series TempControl Valves
- CSA Certified:
- CSA B125.1, CSA B125.3
- Cartridge Type:
- Thermostatic
- Collection:
- TempControl®
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 13 gpm
- Height:
- 5-7/16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11-3/8 in
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Seat Material:
- Brass
- Valve Size:
- 1-1/2 in, 2 in
- Valve Type:
- Thermostatic Mixing Valve