1-1/2 x 2 in. FNPT Mixing Valve
TempControl® 1-1/2 x 2 in. FNPT Mixing Valve
Frequently Purchased Together
Product Details
Product Details
- TempControl thermostatic mixing valve
- ASSE 1017, CSA B125.3 certified
- 1-1/2" Female NPT inlet, 2" Female NPT outlet
- Lead free brass, Bronze, Stainless Steel construction
- Min. flow rate 0.5 gpm
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1017
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- TempControl®
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- FNPT
- Flow Rate:
- 13 gpm
- Height:
- 5-7/16 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11-3/8 in
- Material:
- Brass, Bronze, Stainless Steel, Plastic
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Size:
- 1-1/2 in x 2 in
- Valve Type:
- Thermostatic Mixing Valve