5 gpm Thermostatic Mixing Valve and Piping System
TempControl® 5 gpm Thermostatic Mixing Valve and Piping System
Product Details
Product Details
- TempControl thermostatic mixing valve and piping assembly
- ASSE 1017, CSA B125.3 certified
- Female NPT: inlet 1-1/4"/outlet 1-1/2"
- Brass, bronze, and stainless steel construction
- Minimum flow rate: 0.5 gpm
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1017
- CSA Certified:
- CSA B125.1, CSA B125.3
- Collection:
- TempControl®
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Flow Rate:
- 13 gpm
- Height:
- 28-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-13/16 in
- Material:
- Bronze, Brass, Stainless Steel
- Maximum Temperature:
- 140
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 45 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Valve Seat Material:
- Brass
- Valve Size:
- 1-1/4 in, 1-1/2 in
- Valve Type:
- Mixing Valve