TempControl®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 54 Pallet: 1944-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Sleeve o-rings (set of 3)
- For use with 7-200 thermostatic mixing valves
- Genuine Symmons repair part
Documents
Specifications
- Brand Model Compatibility:
- 7-200
- Collection:
- TempControl®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 1-53/125 in x 1-63/100 in x 103/1000 in
- Faucet Part Type:
- O-Ring
- Fits Brand:
- Symmons Industries
- Fits Model:
- 7-200
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 309/1000 in
- Material:
- Rubber
- Material Type:
- Elastomer
- Package Quantity:
- Pack of 3
- Size:
- 1-2/5 in;1-3/5 in;1/10 in