1/2 in. Female IPS Pressure Balancing Valve
Temptrol® 1/2 in. Female IPS Pressure Balancing Valve
Product Details
Product Details
- Temptrol Pressure Balancing shower valve body
- Adjustable stop screw to limit handle turn
- Sweat 1/2" connections
- Tub spout not included
- Showerhead not included
- Shower trim not included
- Three port valve
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1
- Collection:
- Temptrol®
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 3-15/16 in