This product requires certification to purchase.

1/2 in. Male IPS x Sweat Tub & Shower Diverter Valve

You last purchased this on
 
Symmons Industries

Temptrol® 1/2 in. Male IPS x Sweat Tub & Shower Diverter Valve

  • Fast #
  • Part #SYM2DIVBODYSRT
  • Item #7926906
  • Manufacturer Part #2DIVBODYSRT
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Temptrol® 1/2 in. Male IPS x Sweat Tub & Shower Diverter Valve

  • Fast #
  • Part #SYM2DIVBODYSRT
  • Item #7926906
  • Manufacturer Part #2DIVBODYSRT
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Shared functionality between two outputs with defined detents
  • 2 discreet positions and 2 shared positions
  • Male IPS and sweat inlet/outlet connections
  • Common plane
  • Constructed of brass, bronze, stainless steel, plastic, and zinc
  • Limited Lifetime Warranty for consumer; 5 year warranty for commercial use
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Diverter
Collection:
Temptrol®
Depth:
5-1/4 in
End Connection 1:
MIPS
End Connection 2:
Female Sweat
End Connections:
MIPS x Female Sweat
Fits Brand:
Symmons Industries
Fits Model:
Temptrol
Height:
3-9/10 in
IAPMO Listed:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Diverter Valve
WaterSense Labeled:
No