1/2 in. MPT Connection Pressure Balancing Valve with Stops
Temptrol® 1/2 in. MPT Connection Pressure Balancing Valve with Stops
Frequently Purchased Together
Product Details
Product Details
- Temperature pressure balancing tub/shower valve body
- Adjustable stop screw to limit handle turn
- Female 1/2" NPT tub port
- Stringer mounts in casting
- Non-shared functionality between two outputs with defined detents
- Built in service stops
Specifications
- Built-in Stops:
- Yes
- Collection:
- Temptrol®
- Connection Type:
- MPT
- Depth:
- 5-5/8 in
- Faucet Valve Type:
- Pressure Balancing, Diverter
- Height:
- 4-1/8 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 5-3/8 in