This product requires certification to purchase.

1/2 in. PEX Crimp Connection Pressure Balancing Valve with Stops

You last purchased this on
 
Symmons Industries

Temptrol® 1/2 in. PEX Crimp Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #SYMS262XP1BRBODY
  • Item #8123956
  • Manufacturer Part #S262XP1BRBODY
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Temptrol® 1/2 in. PEX Crimp Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #SYMS262XP1BRBODY
  • Item #8123956
  • Manufacturer Part #S262XP1BRBODY
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Built-in Stops:
Yes
CSA Certified:
CSA B125.1
Collection:
Temptrol®
Connection Type:
PEX Crimp
Faucet Valve Type:
Pressure Balancing
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve