This product requires certification to purchase.

1-1/2 in. Plastic Dome Cover in Polished Chrome

Symmons Industries

Temptrol® 1-1/2 in. Plastic Dome Cover in Polished Chrome

  • Fast #
  • Part #SYMT-19/20
  • Item #294713
5 out of 5 Customer Rating
Brand image
Symmons Industries

Temptrol® 1-1/2 in. Plastic Dome Cover in Polished Chrome

  • Fast #
  • Part #SYMT-19/20
  • Item #294713
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dome cover and lock nut
  • For use with Temptrol shower series valves
  • Genuine Symmons repair part
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Temptrol®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4 in
Diameter:
2 in
Faucet Part Type:
Cap
Fits Brand:
Symmons Industries
GSA Approved:
No
Height:
2-3/100 in
IAPMO Listed:
No
Length:
1-1/2 in
MA Approved:
Yes
Material:
Plastic
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
2-3/100 in