1-1/4 in. Spindle in Brass
Temptrol® 1-1/4 in. Spindle in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Temptrol flow control spindle
- For use with Temptrol shower series valves
- Genuine Symmons replacement part
- Constructed of brass, stainless steel, and plastic
- Includes spindle and gasket
- Solid brass and bronze with stainless-steel piston that adjusts automatically to instantly and continually equalize or balance the hot and cold water pressure as demands are made else where in the system
- Limited lifetime warranty for consumer; 5 year warranty for commercial use
Specifications
- ADA Compliant:
- No
- Application:
- Plumbing
- Collection:
- Temptrol®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Faucet Part Type:
- Spindle
- GSA Approved:
- No
- Height:
- 4-21/50 in
- IAPMO Listed:
- No
- Length:
- 1-1/4 in
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-1/4 in