1-7/16 in. Brass Escutcheon Screw for Temptrol
Temptrol® 1-7/16 in. Brass Escutcheon Screw for Temptrol
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Escutcheon screws
- For use with Temptrol shower series
- Genuine Symmons repair part
- Pair is included
Documents
Specifications
- Brand Model Compatibility:
- Temptrol
- Collection:
- Temptrol®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Connection Type:
- Threaded
- Escutcheon Style:
- Round
- GSA Approved:
- Yes
- Hardware Included:
- Yes
- Height:
- 31/100 in
- IAPMO Listed:
- No
- Length:
- 1-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Width:
- 31/100 in