1 in. Escutcheon Kit for Allura
Temptrol® 1 in. Escutcheon Kit for Allura
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Escutcheon plate (Model C)
- For use with Allura shower series
- Genuine Symmons repair part
Documents
Specifications
- Brand Model Compatibility:
- Allura™
- Collection:
- Temptrol®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 7 in
- IAPMO Listed:
- No
- Length:
- 7 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UPC:
- 671256948240
- Width:
- 1 in