This product requires certification to purchase.

2-1/25 in. Brass and Zinc Handle in Polished Chrome

You last purchased this on
 
Symmons Industries

Temptrol® 2-1/25 in. Brass and Zinc Handle in Polished Chrome

  • Fast #
  • Part #SYMT3-31S
  • Item #2337983
  • Manufacturer Part #T3-31S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Temptrol® 2-1/25 in. Brass and Zinc Handle in Polished Chrome

  • Fast #
  • Part #SYMT3-31S
  • Item #2337983
  • Manufacturer Part #T3-31S
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • New style lever temperature control handle (T3-31-INS, T-33, T-32)
  • For use with Temptrol & Temptrol II shower series
  • Genuine Symmons repair part
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Temptrol
Collection:
Temptrol®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
Height:
3-24/25 in
IAPMO Listed:
No
Material:
Brass, Zinc
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
WaterSense Labeled:
No
Width:
2-3/100 in