3 in. Metal Escutcheon Screw for Temptrol
Temptrol® 3 in. Metal Escutcheon Screw for Temptrol
Frequently Purchased Together
Product Details
Product Details
- Escutcheon screws 3"
- For use with Temptrol shower series
- Genuine Symmons repair part
- Pair is included
Documents
Specifications
- Brand Model Compatibility:
- Temptrol
- CARB OTC LEED Compliant:
- No
- Collection:
- Temptrol®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Connection Type:
- Threaded
- Escutcheon Style:
- Round
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 31/100 in
- IAPMO Listed:
- No
- Length:
- 3 in
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- Width:
- 31/100 in