This product requires certification to purchase.

Brass Plastic Valve Seat for 24VL06

You last purchased this on
 
Symmons Industries

Temptrol® Brass Plastic Valve Seat for 24VL06

  • Fast #
  • Part #SYMTA-4-RP
  • Item #9045709
  • Manufacturer Part #TA-4-RP
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Temptrol® Brass Plastic Valve Seat for 24VL06

  • Fast #
  • Part #SYMTA-4-RP
  • Item #9045709
  • Manufacturer Part #TA-4-RP
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48 Pallet: 2016
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hot & cold renewable seat (T-1/3), cold seat O-ring (T-2)
  • For use with Temptrol shower series valves
  • Genuine Symmons repair part
  • Constructed of bronze and plastic
  • Includes hot seat, cold seat, and O-rings
  • Limited lifetime warranty for consumer; 5 year warranty for commercial use
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Plumbing
Collection:
Temptrol®
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Faucet Part Type:
Seat
Fits Model:
24VL06
GSA Approved:
No
Height:
122/125 in
IAPMO Listed:
No
Length:
1-17/100 in
Material:
Brass
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
1-17/100 in