Diverter Diverter Cartridge for 4-458E
Temptrol® Diverter Diverter Cartridge for 4-458E
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Replacement unit complete
- For use with 4-458E series Levertrol series diverter valves from 1990 to date
- Genuine Symmons repair part
Documents
Specifications
- Cartridge Type:
- Diverter
- Collection:
- Temptrol®
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Symmons Industries
- Fits Model:
- 4-458E
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Material:
- Brass, Stainless Steel, Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Stem Type:
- Diverter
- UPC:
- 671256401301
- WaterSense Labeled:
- No
- Width:
- 1 in