This product requires certification to purchase.

Escutcheon for Temptrol Commercial Shower Series

You last purchased this on
 
Symmons Industries

Temptrol® Escutcheon for Temptrol Commercial Shower Series

  • Fast #
  • Part #SYMT-169
  • Item #4915295
  • Manufacturer Part #T-169
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Temptrol® Escutcheon for Temptrol Commercial Shower Series

  • Fast #
  • Part #SYMT-169
  • Item #4915295
  • Manufacturer Part #T-169
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 1200
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 7.5 brass escutcheon w/ screw
  • For use with Temptrol Commercial shower series
  • Genuine Symmons repair part
  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
Brand Model Compatibility:
Temptrol Commercial
Collection:
Temptrol®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Connection Type:
IPS
Escutcheon Style:
Shallow Box
Hardware Included:
Yes
Height:
7-3/8 in
IAPMO Listed:
No
Length:
7-3/8 in
Material:
Brass
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Width:
81/100 in