This product requires certification to purchase.

Faucet Seat Removal Tool

You last purchased this on
 
Symmons Industries

Temptrol® Faucet Seat Removal Tool

  • Fast #
  • Part #SYMT35C
  • Item #7926908
  • Manufacturer Part #T35C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Temptrol® Faucet Seat Removal Tool

  • Fast #
  • Part #SYMT35C
  • Item #7926908
  • Manufacturer Part #T35C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Universal seat removal tools
  • Genuine Symmons repair part
  • Works with all Temptrol valves
  • Removes hot seat, cold seat, legacy hot and cold seats, integral stops, diverter retainer, and volume control retainer
  • Replaces T-35B which will not work on Temptrol 16 and 26 series valves
  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
Brand Model Compatibility:
Temptrol
Collection:
Temptrol®
Color Finish Name:
Silver
Height:
2-8/25 in
Length:
9 in
Material:
Brass, Stainless Steel
Number of Pieces:
3 Piece
Number of Tools Included:
1
Size:
Universal
Tool Type:
Removal
Weight:
2 lb
Width:
3/4 in