Hot and Cold Bronze Seat
Temptrol® Hot and Cold Bronze Seat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 72-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Hot & cold renewable seat (T-1/3), Cold seat O-ring (T-2)
- For use with Temptrol shower series valves
- Genuine Symmons repair part
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Temptrol®
- Faucet Part Type:
- Seat
- Fits Brand:
- Symmons Industries
- GSA Approved:
- No
- Height:
- 1-17/100 in
- IAPMO Listed:
- No
- Length:
- 122/125 in
- MA Approved:
- Yes
- Material:
- Bronze
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-17/100 in