IPS and Sweat Pressure Balancing Valve
Temptrol® IPS and Sweat Pressure Balancing Valve
Frequently Purchased Together
Product Details
Product Details
- Temptrol pressure balancing tub/shower valve body
- Adjustable stop screw to limit handle turn
- 1/2" Universal NPT and direct sweat inlets/outlets
- Built in service stops
- Valve constructed primarily of brass and bronze with cartridges made of stainless steel, plastic, and zinc
- Made in the USA
- Pressure balancing valve helps avoid shower scald that can happen when demands are made elsewhere on plumbing system
- Optional mounting bracket available for ease of installation (model: RTS-076)
- Includes 2 plugs; 1 screw-on for IPS and 1 sweat connection
- Limited lifetime warranty for consumer; 5 year warranty for commercial use
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- Temptrol®
- Connection Type:
- MPT
- Depth:
- 5-5/8 in
- Faucet Valve Type:
- Pressure Balancing
- Height:
- 3-3/4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 5-3/8 in