Male IPS x Sweat Tub & Shower Diverter Valve
Temptrol® Male IPS x Sweat Tub & Shower Diverter Valve
Frequently Purchased Together
Product Details
Product Details
- Non-shared functionality between two outputs with defined detents
- 2 discreet positions and 2 shared positions
- Male IPS and sweat inlet/outlet connections
- Common plane
Specifications
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Diverter
- Collection:
- Temptrol®
- Depth:
- 5-1/4 in
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS
- Fits Brand:
- Symmons Industries
- Fits Model:
- Temptrol
- Height:
- 3-9/10 in
- IAPMO Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Diverter Valve
- WaterSense Labeled:
- No