O-Ring
Temptrol® O-Ring
Frequently Purchased Together
Product Details
Product Details
- Packing, o-ring, and washers for Temptrol valve
- For use with Temptrol shower series valves
- Genuine Symmons repair part
Specifications
- Brand Model Compatibility:
- Temptrol
- Collection:
- Temptrol®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter - Outside:
- 3/4 in
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 1/4 in
- Material:
- Brass, Plastic