This product requires certification to purchase.

Spindle Diverter Cartridge for 4-460E-BODY

You last purchased this on
 
Symmons Industries

Temptrol® Spindle Diverter Cartridge for 4-460E-BODY

  • Fast #
  • Part #SYMLD-7RRE
  • Item #4900912
  • Manufacturer Part #LD-7RRE
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Temptrol® Spindle Diverter Cartridge for 4-460E-BODY

  • Fast #
  • Part #SYMLD-7RRE
  • Item #4900912
  • Manufacturer Part #LD-7RRE
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 2808
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Spindle assembly
  • For use with 4-460E-BODY diverter valve
  • Genuine Symmons repair part
  • Requires Certification

Specifications

Application:
Commercial
Brand Model Compatibility:
Symmons
Cartridge Type:
Diverter
Collection:
Temptrol®
Faucet Part Type:
Cartridge
Fits Brand:
Symmons Industries
GSA Approved:
No
Height:
1-19/100 in
IAPMO Listed:
No
Material:
Brass, Stainless Steel, Plastic
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Stem Type:
Hot and Cold
WaterSense Labeled:
No
Width:
4 in