Temptrol®
Frequently Purchased Together
Product Details
Product Details
- Symmons triple outlet diverter valve
- Shared functionality in two positions with defined detents
- 3 discreet positions and 3 shared positions
- Male IPS and sweat inlet/outlet connections
- Common plane
Specifications
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Diverter
- Collection:
- Temptrol®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- MIPS
- Faucet Valve Type:
- Diverter, Tub and Shower Rough-In Valve
- Height:
- 3-9/10 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Diverter Valve
- WaterSense Labeled:
- No