This product requires certification to purchase.

You last purchased this on
 
Symmons Industries

Temptrol®

  • Fast #
  • Part #SYMADACHS
  • Item #7017861
  • Manufacturer Part #ADACHS
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Temptrol®

  • Fast #
  • Part #SYMADACHS
  • Item #7017861
  • Manufacturer Part #ADACHS
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single mode hand shower
  • Non-positive shut off button
  • GPM 2.0 (7.6 L/min)
  • 2.5 gpm (9.5 L/min) standard
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Temptrol®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-17/50 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-3/8 in
Hand Shower Flow Rate:
2.0 gpm
Height:
3-17/50 in
Hose Included:
No
Length:
8-1/8 in
Pause Control:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
Yes
Width:
3-17/50 in