Temptrol®
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Origins Escutcheon Kit
- For use with Temptrol shower series valves
- Genuine Symmons repair part
Specifications
- Brand Model Compatibility:
- Temptrol
- CARB OTC LEED Compliant:
- No
- Collection:
- Temptrol®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Connection Type:
- Threaded
- Escutcheon Style:
- Shallow Box
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 5-3/4 in
- IAPMO Listed:
- No
- Length:
- 14/125 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 63/100 in