Tub and Shower Mixing Valve in Polished Chrome
This product has been replaced by
Manufacturer Part #S-46-2X-BODY
Temptrol™ Tub and Shower Mixing Valve in Polished Chrome
Product Details
Product Details
- Temptrol tub/shower valve body
- Temptrol pressure balancing valve
- Adjustable stop screw to limit handle
- Requires trim
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Collection:
- Temptrol™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No