Valve Body in Polished Chrome
Temptrol® Valve Body in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Temptrol pressure balancing shower valve body
- Adjustable stop screw to limit handle turn
- Male 1/2" NPT or direct sweat inputs and shower port
- Female 1/2" NPT tub port
- Integral volume control
- Stringer mounts in casting
- 3 Ports
- Made in the USA
- Limited Lifetime Warranty for consumer; 5 year warranty for commercial use
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- Symmons Temptrol
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Temptrol®
- Depth:
- 5-5/8 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Sweat
- End Connections:
- Threaded x Threaded x Sweat x Sweat
- Faucet Connection:
- MNPT
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Pressure Balancing
- Height:
- 4 in
- IAPMO Listed:
- No
- Length:
- 5-5/8 in
- Material:
- Brass, Bronze, Stainless Steel, Plastic, Zinc
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Valve Body Material:
- Brass
- Valve Seat Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Rough-In Valve
- WaterSense Labeled:
- No
- Width:
- 4-1/4 in