This product requires certification to purchase.

Valve Body

You last purchased this on
 
Symmons Industries

Temptrol® Valve Body

  • Fast #
  • Part #SYMS262XBODY
  • Item #8123821
  • Manufacturer Part #S262XBODY
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Temptrol® Valve Body

  • Fast #
  • Part #SYMS262XBODY
  • Item #8123821
  • Manufacturer Part #S262XBODY
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Temptrol pressure balancing tub/shower valve body
  • Adjustable stop screw to limit handle turn
  • 1/2" Universal NPT and direct sweat inlets/outlets
  • Built in service stops
  • Constructed primarily of brass and bronze with cartridges made of stainless steel, plastic, and zinc
  • 4 Ports
  • Made in the USA
  • Limited lifetime warranty for consumer; 5 year warranty for commercial use
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Brand Model Compatibility:
Temptrol
Built-in Stops:
Yes
CSA Certified:
CSA B125.1
Cartridge Type:
Pressure Balance
Collection:
Temptrol®
Depth:
5-5/8 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded
Faucet Mount:
Wall Mount
Faucet Type:
Shower Faucet
Faucet Valve Type:
Pressure Balancing
Height:
4-1/8 in
IAPMO Listed:
No
Length:
5-5/8 in
Material:
Brass, Bronze, Stainless Steel, Plastic, Zinc
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Rough-In Valve
WaterSense Labeled:
No
Width:
5-3/8 in