This product requires certification to purchase.

1.5 gpm 3-Hole Centerset Bathroom Faucet with Metal Pop-Up Drain Assembly and Double-Handle in Polished Chrome

You last purchased this on
 
Symmons Industries

Unity™ 1.5 gpm 3-Hole Centerset Bathroom Faucet with Metal Pop-Up Drain Assembly and Double-Handle in Polished Chrome

  • Fast #
  • Part #SYMSLC-6612-1.5
  • Item #5119221
  • Manufacturer Part #SLC-6612-1.5
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Symmons Industries

Unity™ 1.5 gpm 3-Hole Centerset Bathroom Faucet with Metal Pop-Up Drain Assembly and Double-Handle in Polished Chrome

  • Fast #
  • Part #SYMSLC-6612-1.5
  • Item #5119221
  • Manufacturer Part #SLC-6612-1.5
3.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Unity 2 handle centerset lavatory faucet
  • Mount: 4"
  • Ceramic cartridges
  • IPS inlet connections: 1/2"
  • Drain assembly: 50/50
  • Gpm: 1.5
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-9, ANSI 372
ASME:
ASME A112.18.1 2005
Application:
Commercial
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1 2005
Collection:
Unity™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
4-3/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Spout Height:
2-49/50 in
Spout Reach:
4-87/100 in
Spout Type:
Low Arc
Trim Only:
No
WaterSense Labeled:
Yes
Width:
9-3/4 in