This product requires certification to purchase.

Centerset Bathroom Sink Faucet with Single Lever Handle in Satin Nickel

This product has been replaced by

*CVR* California Energy Commission Registered Lead Law Compliant 1 GPM *UNITY 1HDL FCT
Symmons Industries *CVR* California Energy Commission Registered Lead Law Compliant 1 GPM *UNITY 1HDL FCT
Manufacturer Part #S-6612-STN-1.0
You last purchased this on
 
Symmons Industries

Unity™ Centerset Bathroom Sink Faucet with Single Lever Handle in Satin Nickel

  • Fast #
  • Part #SYMS-6612-STN-1.5
  • Item #5119196
  • Manufacturer Part #S-6612-STN-1.5
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* California Energy Commission Registered Lead Law Compliant 1 GPM *UNITY 1HDL FCT
Symmons Industries *CVR* California Energy Commission Registered Lead Law Compliant 1 GPM *UNITY 1HDL FCT
Manufacturer Part #S-6612-STN-1.0
Symmons Industries

Unity™ Centerset Bathroom Sink Faucet with Single Lever Handle in Satin Nickel

  • Fast #
  • Part #SYMS-6612-STN-1.5
  • Item #5119196
  • Manufacturer Part #S-6612-STN-1.5
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Unity single handle centerset lavatory faucet
  • Mount: 4"
  • Ceramic cartridge
  • Copper supply lines: 3/8"
  • Metal drain assembly
  • Gpm: 1.5
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-9, ANSI 372
ASME:
ASME A112.18.1 2005
Application:
Commercial
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1 2005
Collection:
Unity™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
Height:
3-37/100 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Spout Height:
3 in
Spout Reach:
4 in
Spout Type:
Low Arc
Trim Only:
No
WaterSense Labeled:
Yes
Width:
6-5/8 in