Pressure Balancing Valve Trim in Polished Chrome
Unity Pressure Balancing Valve Trim in Polished Chrome
Product Details
Product Details
- Unity tub/shower trim with secondary integral diverter
- Non-diverter tub spout
- 1 mode showerhead
- 1.5 gpm (5.7 L/min)
- Valve not included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Unity
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Valve Trim
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Height:
- 6-3/8 in
- IAPMO Listed:
- No
- Length:
- 3-3/4 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 6-3/8 in
- Spout Reach:
- 4-1/4 in
- Tub Spout Reach:
- 5-1/4 in
- Tub Spout Type:
- Non-diverter
- UL Listed:
- No
- WaterSense Labeled:
- Yes